Overview
Mfr description
302110 RESPIRATOR ASSY MED
Specifications
- TypeHalf Mask
- Filter TypeN95 Included
- SeriesSurvivair VALUAIR Plus
- Papr Sar CompNeither
- IncludesOrganic Vapor Cartridge
- Facepiece MaterialThermoplastic Elastomer
- SizeMedium
- NIOSH Approval42 CFR 84
- Connection TypeBayonet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data