Motion
302120
Survivair Valuair Plus Half Mask Respirator - Survivair VALUAIR Plus, R95 Included, Neither, Size: Medium
Mi Item #04127764
MFR #302120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Valuair Plus Half Mask Respirator - Survivair VALUAIR Plus, R95 Included, Neither, Size: Medium
Mi Item #04127764
MFR #302120

Mfr description
302120 RESPIRATOR ASSY MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    R95 Included
  • Includes
    Organic Vapor Cartridge
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Survivair VALUAIR Plus
  • Type
    Half Mask
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)