Specifications
Dimensions
- Package Size10 per box
Details
- Color CodeMagenta
- Connection TypeThreaded
- Manufacturer Upc Number797402003684
- NIOSH ApprovalTC-84A-1239, TC-84A-1240, TC-84A-1241, TC-84A-1242
- Niosh ClassificationP100
- Product LineS Micro
- Protection TypeSolid or Liquid Particles, Oil-Based Particles
- TypeFilter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)