Motion
B100100
Half & Full Facepiece Cartridge - Organic Vapor
MI ITEM #04127784
MFR #B100100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge - Organic Vapor
MI ITEM #04127784
MFR #B100100

Mfr description
B100100 ORGANIC VAPORS CART
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    11.3
  • Length
    15.1
  • Weight
    17.00 lbs, 17
  • Width
    11.9

Details

  • Connection Type
    Threaded
  • NIOSH Approval
    TC-23C-1782, TC-23C-287, TC-23C-351
  • Product Line
    S
  • Protection Type
    Organic Vapor
  • Type
    Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)