Overview
Mfr description
100600 MV/CL CARTRIDGE
Specifications
- TypeCartridge
- Protection TypeChlorine, Mercury Vapor
- Niosh ClassificationP100
- Product LineS
- NIOSH ApprovalTC-23C-1483, TC-23C-1786
- Connection TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data