Overview
Mfr description
T105814 MC/P100 CARTRIDGE
Specifications
- TypeCartridge/Filter Combination
- Protection TypeMulti-Gas
- Niosh ClassificationP100
- Product LineT
- NIOSH ApprovalTC-84A-246, TC-84A-2654
- Connection TypeBayonet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data