Specifications
Dimensions
- Output Port Type1/8 Female UNF Threaded in
- Overall Height51.1 mm
- Overall Length45.5 mm
Details
- Maximum Operating Pressure+1 Mpa2
- MeteringMeter Out
- Minimum Operating Pressure+0.1 MPa
- Operating MediumAir
- Operating Pressure Range+0.1 to +1 MPa
- Piping TypeUniversal
- Port Connection TypePush To Connect
- Proof Pressure+1.5 MPa
- Standards MetJIS
- Thread StandardUNF
- Valve FunctionNeedle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)