Motion
3639-12

GOJO IND.
3639-12

Purell® Moisturizing Hand Sanitizer - 12 oz, Bottle, Light Floral Scent, Clear Green Color
Mi Item #04127969
MFR #3639-12
Price$9.28/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
3639-12

Purell® Moisturizing Hand Sanitizer - 12 oz, Bottle, Light Floral Scent, Clear Green Color
Mi Item #04127969
MFR #3639-12

Mfr description
3639-12 HAND SANIT GEL PUMP BTL 12OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.28/bo

Specifications

Dimensions

  • Case Height
    7.5000 in
  • Case Weight
    9.85 lbs
  • Case Width
    6.0000 in
  • Container Size
    12 oz
  • Overall Depth
    14.2500 in
  • Overall Height
    6.6300 in
  • Overall Width
    2.7500 in
  • Weight
    9.85 lbs

Details

  • Additional Details
    Contains Aloe & Vitamin E
  • Alcohol Content
    70%
  • Color
    Clear Green
  • Foam Action
    Foaming Action
  • Form
    Gel
  • Meets Industry Standards By
    FDA
  • Product Types
    Sanitizer
  • Scent
    Light Floral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)