Motion
7010CTRV1VDULP4Y

NSK CORP, BEARING DIV
7010CTRV1VDULP4Y

Duplex Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 15 ° Contact Angle, C0, Double Sealed
MI ITEM #04128094
MFR #7010CTRV1VDULP4Y
Price$1,655.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7010CTRV1VDULP4Y

Duplex Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 15 ° Contact Angle, C0, Double Sealed
MI ITEM #04128094
MFR #7010CTRV1VDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,655.65/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    80 mm
  • Overall Height
    32 mm
  • Overall Width  
    32 mm
  • Weight
    1.12 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    7010CTRV1VDULP4Y BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176649264
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Series
    10
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7010CTRV1VDULP4Y BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought