Motion
7042-04-04-BS
Straight Adapter - 1/4-18 NPTF, G - 1/4-19 Thread, Steel, 32.5 Overall Length
Mi Item #04128097
MFR #7042-04-04-BS
Price$16.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4-18 NPTF, G - 1/4-19 Thread, Steel, 32.5 Overall Length
Mi Item #04128097
MFR #7042-04-04-BS

Mfr description
7042-04-04-BS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.09/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Hex Body
    19.0
  • Overall Length
    32.5
  • Thread Depth
    7.1
  • Thread Size 2
    1/4-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Thread
    1/4-18 NPTF, G - 1/4-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Thread
    1/4-18 NPTF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7042_BS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)