Motion
31112
Nylox Wheel Brush - 4.0000 in Diam, 1/2 in Width, 4800 rpm
Mi Item #04128238
MFR #31112
Price$61.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 4.0000 in Diam, 1/2 in Width, 4800 rpm
Mi Item #04128238
MFR #31112

Mfr description
31112 4" NYLOX BURR-RX NARROW FACE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.84/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter
    0.055 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    4.0000 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0550 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0550 in
  • Filament Wire Diameter Range
    0.0550 in
  • Fill Diameter
    4.0000 in
  • Inside Diameter
    5/8 in - 11
  • Outside Diameter
    4.0000 in
  • Overall Length
    0.8750 in
  • Reduced Arbor Hole Size
    5/8 in - 11 UNC
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    0.8750 in | 22.22 mm

Details

  • Abrasive Material
    Nylon
  • Arbor Type
    Threaded Nut
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Color
    Black
  • Brush Shape
    Radial
  • Brush Type
    Radial
  • Color
    Black
  • Connector Type
    5/8 in - 11 UNC
  • Fill Material
    Abrasive Nylon
  • Grit Number
    80
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    31112
  • Manufacturer Upc Number
    012382311124
  • Material
    Abrasive Nylon
  • Max Rpm
    4800 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    5/8 in Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382311124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)