Motion
40182
Chip Brush - 2-1/2 in, 1-1/2 in Bristle Length
MI ITEM #04128243
MFR #40182
Your Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2-1/2 in, 1-1/2 in Bristle Length
MI ITEM #04128243
MFR #40182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.18/each(List $1.36)

Overview

Mfr description
40182 2-1/2" CHIP & OIL BRUSH
  • Reliable and efficient brush at a value price
  • Provides lasting, efficient service at minimal cost
  • 2-1/2 in brush width
  • 3/8 in thickness

Specifications

  • Brush Size
    2-1/2 in
  • Bristle Length
    1-1/2 in
  • Brush Material
    Bristle
  • Brush Thickness
    3/8 in
  • Overall Length
    8.0000 in
  • Handle Material
    Wood
  • Ferrule Material
    Metal
  • Package Quantity
    12
  • Bristle Material
    Natural
  • Brush Style
    Chip
  • Coating
    Oil Based
  • Features & Benefits
    • Reliable and efficient brush at a value price • Provides lasting, efficient service at minimal cost • 2-1/2 in brush width • 3/8 in thickness
  • Manufacturer Upc Number
    012382401825
  • Paint Base Type
    Oil
  • Stiffness
    Soft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text