Motion
44806
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Stainless Steel, Number of Rows: 3
Mi Item #04128247
MFR #44806
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Stainless Steel, Number of Rows: 3
Mi Item #04128247
MFR #44806

Mfr description
44806 SMALL HAND WIRE SCRATCH BRUSH
  • Ideal for Cleaning and Prepping Surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.92/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    1/2 in
  • Brush Length
    0.5000 in
  • Diameter (Wire)
    0.0060 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    0.006 in
  • Overall Length
    7.1500 in
  • Trim Length
    1/2 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Fill Material
    Stainless Steel
  • Handle Material
    Plastic
  • Handle Type
    Plastic
  • Manufacturer Package Quantity
    36
  • Manufacturer Stock Number
    44806
  • Manufacturer Upc Number
    012382448066
  • Material
    Stainless Steel
  • Number Of Columns
    7
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Vortec Pro Small Hand Wire Scratch Brush, Stainless Steel Fill, Plastic Handle, 3 x 7 Rows
  • Type
    Hand
  • UPC_NO
    012382448066
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)