Motion
86148
Nylox End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 1 in Brush Dia, 4800 RPM Max
MI ITEM #04128248
MFR #86148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox End Brush - Ceramic-Coated Nylon Bristle, Crimped Type, 1 in Brush Dia, 4800 RPM Max
MI ITEM #04128248
MFR #86148

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86148 1" NYLOX BURR-RX END BRUSH

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.055 in
  • Trim Length
    3/4 in
  • Shank Diameter
    1/4 in
  • Grit Number
    80
  • Mount Type
    Shank
  • Max Rpm
    4800 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861483
  • UPC_NO
    012382861483
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text