Motion
87880CLB93035

LENOX SAW BLADES
87880CLB93035

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 11-1/2 in Long, 1 in Wide
MI ITEM #04128314
MFR #87880CLB93035
Your Price$81.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87880CLB93035

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 9 ft 11-1/2 in Long, 1 in Wide
MI ITEM #04128314
MFR #87880CLB93035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$81.68/each(List $100.14)

Overview

Mfr description
87880 9'11-1/2" X 1 X 035 X 5/8TPI

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text