Motion
YBG235NL 2 3/16 UNMTD BALL BRG

LINK-BELT
YBG235NL 2 3/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 3/16 in Bore Diam., 3.9370 in OD, 5.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #04128361
MFR #YBG235NL 2 3/16 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YBG235NL 2 3/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 3/16 in Bore Diam., 3.9370 in OD, 5.0000 in Width, Standard Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #04128361
MFR #YBG235NL 2 3/16 UNMTD BALL BRG

Mfr description
YBG235NL BRG & COL YBG235NL
  • 2 3/16" Unmounted Ball Bearing, Standard Duty, Relubricatable, Cylindrical O.D outer race , Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 3/16 in
  • Bore Length
    2.8125 in
  • Inner Ring Width  
    2.1880 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    5.0000 in
  • Weight
    3.20 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4360 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    793699755961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)