Specifications
Details
- Color CodeBlack
- Filter TypeN95, R95
- Product LineUltra Twin
- Protection TypeOrganic Vapor
- Series CompatibilityUltra Twin
- Standards MetNIOSH
- TypeCartridge
- UPC_NO641817007518
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)