Motion
9666XL
NXG® General Purpose Work Glove - XL or Size 10 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #04128466
MFR #9666XL
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NXG® General Purpose Work Glove - XL or Size 10 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #04128466
MFR #9666XL

Mfr description
9666XL GRAY NYLON GRAY PU 13 GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.07/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Silicone-Free, Seamless Knit, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Gray PU Coated Nylon Glove
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    No
  • Knit Gauge
    13
  • Liner Color
    Gray
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    9666 XL
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Memphis
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    CE 2121
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    Coated
  • UPC_NO
    30451439666465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)