Motion
G2SC-137-SS
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 1.3750 in ID, 2.2500 in OD, 0.5625 in Wide
MI ITEM #04128529
MFR #G2SC-137-SS
Your Price$49.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 1.3750 in ID, 2.2500 in OD, 0.5625 in Wide
MI ITEM #04128529
MFR #G2SC-137-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.45/each(List $68.24)

Overview

Mfr description
G2SC-137-SS COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Clamp Screw
  • Finish
    Stainless Steel
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.3563 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    G2SC-137-SS
  • Manufacturer Upc Number
    044861630839
  • UPC_NO
    044861630839
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text