Specifications
Dimensions
- Resolution0.0005 in, 0.01 mm, 1/64 in
Details
- Accuracy±0.001 in, ±0.02 mm
- Battery TypeSR44
- Data OutputNone
- Display TypeLCD
- IncludesPlastic Case
- MaterialStainless Steel
- Measurement Range0 to 12 in, 0 to 305 mm
- Metric Imperial ConversionConversion Included
- Thumb RollerIncludes Thumb Roller
Overview
Mfr description
14712 12" DIGITAL CALIPER STAINLE