Motion
AS2301F-N02-09

SMC CORP OF AMERICA
AS2301F-N02-09

AS Flow Control w/ 1/8, 1/4 standard Body Size
MI ITEM #04128713
MFR #AS2301F-N02-09
List Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS2301F-N02-09

AS Flow Control w/ 1/8, 1/4 standard Body Size
MI ITEM #04128713
MFR #AS2301F-N02-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.95/each for your price

Overview

Mfr description
AS2301F-N02-09 FLOW CONTROL W/FITT
  • Speed controller with one-touch fittings
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Maximum operating pressure 1MPa
  • Meter in or meter out control
  • Port sizes: M3, M5, U10/32, 01, 02, 03, 04
  • Various tube O.D. in both metric and inch

Specifications

  • Piping Type
    Universal
  • Metering
    Meter Out
  • Thread Standard
    Meter out
  • Body Size
    1/8, 1/4 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought