Motion
18335
Mi Item #04128758
MFR #18335
Price$38.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04128758
MFR #18335

Mfr description
18335 SLIP RESISTANT RUBBER CAP KNEE
  • Slip Resistant Rubber Cap: Grips wet or dry work surfaces. Buckle closure.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.10/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Cap Or Exterior Material
    Rubber
  • Cap Type
    Non-Slip Cap
  • Closure Type
    Buckle Strap
  • Color
    Black Cap
  • Cover Fabric Material
    Nylon
  • Description
    335 Black Cap Rubber Cap Knee Pads
  • Includes
    1 Pair of Knee Pads
  • Padding Material
    Foam
  • Product Line
    ProFlex
  • Resistance Features
    Puncture Resistant
  • Series
    Standard
  • UPC_NO
    720476183358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)