Motion
LM67048L

NTN
LM67048L

Tapered Roller Bearing Cone - 1.2500 in ID, 0.6600 in Cone Width, Case Carburized Steel Material
MI ITEM #04128917
MFR #LM67048L
Price$41.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LM67048L

Tapered Roller Bearing Cone - 1.2500 in ID, 0.6600 in Cone Width, Case Carburized Steel Material
MI ITEM #04128917
MFR #LM67048L

Mfr description
LM67048L CONE
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width  
    0.6600 in
  • Inner Ring Width
    0.6600 in
  • Weight
    0.258 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.20.0070
  • Manufacturer Upc Number
    4547359482676
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    4547359482676

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)