Motion
HTA016UAT2DB/GNUP-21

NTN
HTA016UAT2DB/GNUP-21

Duplex Angular Contact Bearing - HTA Type, 80 mm Bore, 125 mm OD, 40.5 mm Width, 30 ° Contact Angle, Open
MI ITEM #04129017
MFR #HTA016UAT2DB/GNUP-21
Price$9,224.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA016UAT2DB/GNUP-21

Duplex Angular Contact Bearing - HTA Type, 80 mm Bore, 125 mm OD, 40.5 mm Width, 30 ° Contact Angle, Open
MI ITEM #04129017
MFR #HTA016UAT2DB/GNUP-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,224.84/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    20.25 mm
  • Outer Ring Width
    20.25 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5945 in
  • Precision Rating
    Special Precision
  • Weight
    3.75 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA016UAT2DB/GNUP-21 BEARING
  • Duplex Type
    HTA Type
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359816273
  • Max Rpm
    12200 rpm
  • Maximum RPM (Grease)
    9800 rpm
  • Maximum RPM (Oil)
    12200 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42500 N
  • Radial Static Load Capacity
    105000 N
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HTA016UAT2DB/GNUP-21 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought