Motion
MMF-M10T
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.25, Self-Lubricating
MI ITEM #04129020
MFR #MMF-M10T
List Price$83.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.25, Self-Lubricating
MI ITEM #04129020
MFR #MMF-M10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.78/each for your price

Overview

Mfr description
MMF-M10T METRIC MALE ROD END W/PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M10 x 1.25
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    17 º
  • Thread Type
    -6g
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    20603 N
  • Head Diameter
    27 mm
  • Series
    MM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029037740
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.068 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text