Motion
CHB2204MSB
CHB2204MSB
Mi Item #04129033
MFR #CHB2204MSB
Price$592.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2204MSB
Mi Item #04129033
MFR #CHB2204MSB

Mfr description
CHB2204MSB 2" 220 FOOD GRADE PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.34/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Weight
    0.30 lbs

Details

  • Bearing Material
    PTFE
  • Hanger Bearing Series
    CHB
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)