Specifications
Dimensions
- Bore Diameter2-7/16 in
- Weight0.30 lbs
Details
- Bearing MaterialPTFE
- Hanger Bearing SeriesCHB
- Manufacturer Catalog
- Operating Temperature RangeMaximum of +300 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)