Overview
Mfr description
14900185 25 FT 3/8" ID HOSE
Specifications
- Couplings Included Or NotWith Couplings
- Length25 ft
- Coiled Or Straight HoseStraight
- Inside Diameter3/8 in
- Series/System CompatibilitySurvivair W4K
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data