Overview
Mfr description
930862 50FT HOSE HIGH PERF NO COUPLINGS
Specifications
- Couplings Included Or NotCouplings Not Included
- Length50 ft
- Coiled Or Straight HoseStraight
- Inside Diameter3/8 in
- Series/System CompatibilitySurvivair
- Pressure TypeHigh Pressure
- UPC_NO797402006906
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data