Motion
351034
Survivair 3000 Half Mask Respirator - Survivair 3000, N95 Included, Neither, Size: Medium
MI ITEM #04129366
MFR #351034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair 3000 Half Mask Respirator - Survivair 3000, N95 Included, Neither, Size: Medium
MI ITEM #04129366
MFR #351034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
351034 GRAY 1/2 MASK WITH (2X) OV/N95 MD

Specifications

  • Type
    Half Mask
  • Filter Type
    N95 Included
  • Series
    Survivair 3000
  • Papr Sar Comp
    Neither
  • Includes
    Organic Vapor Cartridge
  • Facepiece Material
    Silicone
  • Size
    Medium
  • NIOSH Approval
    42 CFR 84
  • Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text