Motion
761010
Survivair Full Face Respirator - Survivair Opti-Fit, N95 Included, Neither, Size: Medium
Mi Item #04129377
MFR #761010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Full Face Respirator - Survivair Opti-Fit, N95 Included, Neither, Size: Medium
Mi Item #04129377
MFR #761010

Mfr description
761010 FULL FACE MASK W/OV/N95, MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Silicone
  • Filter Type
    N95 Included
  • Includes
    Organic Vapor Cartridge
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Survivair Opti-Fit
  • Type
    Full Face
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)