Motion
759020
Survivair Full Face Respirator - Survivair Opti-Fit CBRN, Filter Not Included, Neither, Size: Small
MI ITEM #04129397
MFR #759020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Full Face Respirator - Survivair Opti-Fit CBRN, Filter Not Included, Neither, Size: Small
MI ITEM #04129397
MFR #759020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Connection Type
    DIN
  • Facepiece Material
    Butyl
  • Filter Type
    Filter Not Included
  • Includes
    Nose Cup
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Survivair Opti-Fit CBRN
  • Suspension
    5-Point
  • Type
    Full Face

Overview

Mfr description
759020 FCPC W/DRINK TUBE & 5PT STRAP SM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought