Motion
769020
Survivair Full Face Respirator - Survivair Opti-Fit, Filter Not Included, Neither, Size: Medium
MI ITEM #04129398
MFR #769020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Full Face Respirator - Survivair Opti-Fit, Filter Not Included, Neither, Size: Medium
MI ITEM #04129398
MFR #769020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
769020 FCPC W/DRINK TUBE & 5PT STRAP MED

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Survivair Opti-Fit
  • Papr Sar Comp
    Neither
  • Includes
    Nose Cup
  • Facepiece Material
    Butyl
  • Size
    Medium
  • NIOSH Approval
    42 CFR 84
  • Strap Material
    Silicone
  • Standards Met
    NFPA 1994
  • Suspension
    5-Point
  • Connection Type
    DIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text