Motion
779020
Survivair Full Face Respirator - Survivair Opti-Fit CBRN, Filter Not Included, Neither, Size: Large
MI ITEM #04129399
MFR #779020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Survivair Full Face Respirator - Survivair Opti-Fit CBRN, Filter Not Included, Neither, Size: Large
MI ITEM #04129399
MFR #779020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
779020 FCPC W/DRINK TUBE & 5-PT STRAP LG

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Survivair Opti-Fit CBRN
  • Papr Sar Comp
    Neither
  • Includes
    Nose Cup
  • Facepiece Material
    Butyl
  • Size
    Large
  • NIOSH Approval
    42 CFR 84
  • Suspension
    5-Point
  • Connection Type
    DIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text