Overview
Mfr description
702037 TWIN SEAL
Specifications
- TypeTwin Seal
- Facepiece Type CompFull Face
- Product LineOpti-Fit Convertible
- Part Number Compatibility5260, 7540, 7541, 7640, 7641, 7740, 7741, 981501
- Series CompatibilitySurvivair Opti-Fit™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data