Overview
Mfr description
14900574 CARTRIDGE/FILTER CONN
Specifications
- TypeFilter Adapter
- Facepiece Type CompHalf Mask
- Product LineSurvivair Premier
- Part Number Compatibility3110, 3110R, 3120, 3120R, 3130, 3130R
- Series CompatibilitySurvivair Opti-Fit™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data