Motion
MXY12-400B-M9PSAPC

SMC CORP OF AMERICA
MXY12-400B-M9PSAPC

MXY12-400B-M9PSAPC
Mi Item #04130070
MFR #MXY12-400B-M9PSAPC
Price$839.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXY12-400B-M9PSAPC

MXY12-400B-M9PSAPC
Mi Item #04130070
MFR #MXY12-400B-M9PSAPC

Mfr description
MXY12-400B-M9PSAPC CYL, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Guided
  • Cylinder Suffix
    B-M9PSAPC
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    2 bar, 0.7 to 29 psi, 101.5 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    Auto Switch, M8-3 Pin Connector, Shock Absorber
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Proof Pressure @ Mpa
    1 MPa
  • Series
    MXY
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    Shock Absorber
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)