Motion
LFR-1/4-D-MINI-A-NPT

FESTO CORPORATION
LFR-1/4-D-MINI-A-NPT

Precision Air Regulator - NPT Outlet Thread
Mi Item #04130090
MFR #LFR-1/4-D-MINI-A-NPT
Price$302.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-MINI-A-NPT

Precision Air Regulator - NPT Outlet Thread
Mi Item #04130090
MFR #LFR-1/4-D-MINI-A-NPT

Mfr description
LFR-1/4-D-MINI-A-NPT/173765 F/R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.54/each

Specifications

Dimensions

  • Weight
    1.01 lbs

Details

  • Accessories
    Mounting Bracket
  • Air Flow
    49.44 scfm
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    49.44 scfm
  • Maximum Operating Pressure
    12 bar
  • Mounting Type
    Bracket Mount
  • Outlet Port Thread Type
    NPT
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)