Motion
ZPT125HS-B16
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #04130540
MFR #ZPT125HS-B16
List Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #04130540
MFR #ZPT125HS-B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.84/each for your price

Overview

Mfr description
ZPT125HS-B16 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Cup Type
    Ribbed
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Vacuum Entry Type
    Threaded
  • Buffer Type
    None
  • Entry Orientation
    Vertical
  • Cup Height
    7.5 mm
  • Fluid Comp
    Air
  • Overall Height
    34 mm
  • Operating Temperature Range
    -30 to +200 °C
  • Mounting Thread Size
    M16 x 1.5, Female Thread
  • Pad Diameter
    125 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
  • Overall Weight
    355 g
  • Weight
    355 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text