Motion
2M3
Paint Can, Container Size: 1qt, Overall Height: 5-1/4", Overall Diameter: 4-1/8", Color: White
Mi Item #04131073
MFR #2M3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Can, Container Size: 1qt, Overall Height: 5-1/4", Overall Diameter: 4-1/8", Color: White
Mi Item #04131073
MFR #2M3

Mfr description
2M3 LEAKTITE 1-QUART MULTI-MIX CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Overall Diameter
    4-1/8 in
  • Overall Height
    5-1/4 in

Details

  • Color
    White
  • Package Quantity
    300 Per Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)