Motion
41824 POST-IT NOTES 654-AST 3"X3" PASTEL COLORS

3M
41824 POST-IT NOTES 654-AST 3"X3" PASTEL COLORS

Post-it® Notes 654-AST, 3 in x 3 in (76 mm x 76 mm), Marseille colors
MI ITEM #04131570
MFR #41824 POST-IT NOTES 654-AST 3"X3" PASTEL COLORS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
41824 POST-IT NOTES 654-AST 3"X3" PASTEL COLORS

Post-it® Notes 654-AST, 3 in x 3 in (76 mm x 76 mm), Marseille colors
MI ITEM #04131570
MFR #41824 POST-IT NOTES 654-AST 3"X3" PASTEL COLORS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41824 POST-IT NOTES 654-AST 3"X3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Marseille Collection
  • Post-it® Notes stick securely and remove cleanly.
  • Unique adhesive designed for use on paper or in planners.
  • America’s #1 favorite sticky note.
  • Leave reminders or call out important information.
  • 12 Pads/Pack, 100 Sheets/Pad
  • Post-it® Notes are recyclable.
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests

Specifications

  • Color
    Multi-Color
  • Number of Sheets
    100
  • Overall Length
    3 in
  • Overall Width
    3 in
  • Package Quantity
    12
  • Number Per Inner
    12
  • Minimum Order Quantity
    18
  • Case Quantity
    18
  • Manufacturer Stock Number
    7100081883
  • 3M Legacy Stock Number
    70005282846
  • Manufacturer Upc Number
    00021200418242
  • UPC_NO
    00021200418242
  • Weight
    1.201 lb
  • Product Types
    Notes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought