Motion
504-1
Hankison Pneumatic Drain - Snap-Trap Series, Top Connection, 175 psi Max, 0.3 gal/h Capacity, 1/2 NPT Inlet Port, 5/16 NPT Outlet Port
Mi Item #04132121
MFR #504-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hankison Pneumatic Drain - Snap-Trap Series, Top Connection, 175 psi Max, 0.3 gal/h Capacity, 1/2 NPT Inlet Port, 5/16 NPT Outlet Port
Mi Item #04132121
MFR #504-1

Mfr description
504-1 CONDENSATED DRAIN VALVE 80065725
  • Discharge 0.04 pt, 20 cc per operation (0.3 gal/h,1.2 L/h)
  • Maximum working pressures to 250 psig (17.2 barg)
  • Durable, self bailing solid surface float won’t lose buoyancy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Connection Size
    5/16 NPT
  • Height
    6.380 in
  • Weight
    6 lbs
  • Width
    3.750 in

Details

  • Capacity
    0.3 gal/h
  • Connection Style
    Top
  • Drain Type
    Pneumatic Drain
  • Inlet Connection
    1/2 NPT
  • Manufacturer Catalog
  • Max Operating Temperature
    120 °F
  • Maximum Operating Pressure
    175 psi
  • Min Operating Temperature
    35 °F
  • Minimum Operating Pressure
    20 psi
  • Outlet Connection
    5/16 NPT
  • Series
    Snap-Trap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)