Motion
CDQSKB20-35D-A93L

SMC CORP OF AMERICA
CDQSKB20-35D-A93L

Compact Cylinder - Nonrotating Rod - Non-Rotating Rod Type, 20 mm Bore, 35 mm Stroke, Through Holes Mounting Type
Mi Item #04133972
MFR #CDQSKB20-35D-A93L
Price$127.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSKB20-35D-A93L

Compact Cylinder - Nonrotating Rod - Non-Rotating Rod Type, 20 mm Bore, 35 mm Stroke, Through Holes Mounting Type
Mi Item #04133972
MFR #CDQSKB20-35D-A93L

Mfr description
CDQSKB20-35D-A93L CYLINDER
  • Non-rotating rod
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    35 mm

Details

  • Additional Details
    The CQSK single non-rotating rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSK offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Non-Rotating Rod
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)