Motion
PF2A751-04-27

SMC CORP OF AMERICA
PF2A751-04-27

Pneumatic Flow Switch - 25 L/min to 525 L/min Flow Rate, Integrated, 30 V Max, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
Mi Item #04135214
MFR #PF2A751-04-27
Price$681.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A751-04-27

Pneumatic Flow Switch - 25 L/min to 525 L/min Flow Rate, Integrated, 30 V Max, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
Mi Item #04135214
MFR #PF2A751-04-27

Mfr description
PF2A751-04-27 FLOW SWITCH
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
  • Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
  • Rated pressure range (MPa): -0.05 to 0.75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.64/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Port 1 Size/Type
    0.5000 in
  • Port 2 Size/Type
    0.5000 in
  • Weight
    1.06 lbs

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Digital
  • Flow Rate Range
    25 L/min to 525 L/min
  • Fluid Comp
    Air, Nitrogen
  • Maximum Load Voltage
    30 V
  • Number Of Outputs
    2
  • Operating Pressure Range
    -50 kPa to 0.75 MPa, -7.25 psi to 108.78 psi
  • Operating Temperature Range
    0 °C to 50 °C, 32 °F to 122 °F
  • Output Specification
    NPN or PNP open collector
  • Piping
    Integrated
  • Piping Type
    Integrated
  • Proof Pressure
    1.0 MPa
  • Rated Flow Range
    25 L/min to 525 L/min
  • Series
    PF2A
  • Signal Response Time
    1 s
  • Standards Met
    IP65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)