Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HONEYWELL ANALYTICS
54-53-A14180380N

Portable Multi-Gas Detector - Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Oxygen, Lithium-Ion Battery
Mi Item #04135464
MFR #54-53-A14180380N

Mfr description
54-53-A14180380N BIOSYSTEM
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Depth
    2-1/2 in
  • Overall Height
    6-3/4 in
  • Overall Width
    3-1/4 in

Details

  • Alarm Decibel Rating
    92 dB
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium-Ion
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Oxygen
  • Standards Met
    ATEX, CSA Class l Division l Groups ABCD, IECE, NEPSI, SGS USTC Class 1 Division 1 Groups ABCD, SGS/USTC Class II Division 1 Groups EFG
  • Type
    Multi-Gas Detector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)