Motion
RST-61032
FACE SHIELD
MI ITEM #04136847
MFR #RST-61032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FACE SHIELD
MI ITEM #04136847
MFR #RST-61032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RST-61032 FACE SHIELD
  • Excellent optics and increased visibility; easy sizing and tension adjustment for individual visor positioning
  • Provides extra protection from impacts; chemical splash drip edge to prevent fluids or airborne debris from entering down inside the visor
  • Breathable headband provides added comfort; headband can be easily removed and washed to keep it clean
  • Lightweight and balanced ergonomic design for extended use for easy use; can be comfortably worn with most goggles and safety glasses
  • Meets ANSI Z87+ and CSA Z94.3 safety standards

Specifications

  • Color
    Clear
  • Product Line
    Stanley
  • Standards Met
    ANSI Z87+, CSA Z94.3
  • Weight
    11.3 oz
  • Window Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought