Motion
86049
Oil Seal - 1.6250 in; 41.27 mm Shaft Dia.
Mi Item #04137066
MFR #86049
Price$45.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - 1.6250 in; 41.27 mm Shaft Dia.
Mi Item #04137066
MFR #86049

Mfr description
86049 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.84/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.6250 in; 41.27 mm
  • Outside Diameter
    1.750 in
  • Overall Width
    0.6250 in
  • Shaft Diameter
    1.625 in
  • Weight
    0.16 lbs
  • Width
    0.6250 in, 15.88 mm
  • Width Overall Width For Speedi Slv
    0.6250 in; 15.88 mm

Details

  • Design Type
    S1
  • Manufacturer Upc Number
    085311040297
  • UPC_NO
    085311040297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)