Motion
NCME106-0300C-X6009

SMC CORP OF AMERICA
NCME106-0300C-X6009

NCME106-0300C-X6009 CYLINDER
MI ITEM #04137428
MFR #NCME106-0300C-X6009
Price$124.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME106-0300C-X6009

NCME106-0300C-X6009 CYLINDER
MI ITEM #04137428
MFR #NCME106-0300C-X6009

Mfr description
NCME106-0300C-X6009 CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.50/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke  
    3.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)