Motion
04090302M

FENNER DRIVES
04090302M

V-Link Adjustable Belt - B Section, 5/8 in Top Width, 2 m Length, Red (classical), Composite Polyester/Polyurethane Material
Mi Item #04137668
MFR #04090302M
Price$198.55/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
04090302M

V-Link Adjustable Belt - B Section, 5/8 in Top Width, 2 m Length, Red (classical), Composite Polyester/Polyurethane Material
Mi Item #04137668
MFR #04090302M

Mfr description
04090302M POWERTWIST DRIVE B/17 SLEEVE 2
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.55/mr

Specifications

Dimensions

  • Belting Length
    2 m
  • Minimum Pulley Diameter
    5.00 in
  • Top Width
    5/8 in

Details

  • Adjustable Link Type
    PowerTwist Plus®
  • Color
    Red
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    B
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)