Motion
PowerTwist A/4L/13

FENNER DRIVES
PowerTwist A/4L/13

PowerTwist Plus® V Link Belting - A/13 Section Size, 1/2 in Top Width, 30 m Length, Red, Polyester/Polyurethane Material
MI ITEM #04137672
MFR #PowerTwist A/4L/13
Price$77.28/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist A/4L/13

PowerTwist Plus® V Link Belting - A/13 Section Size, 1/2 in Top Width, 30 m Length, Red, Polyester/Polyurethane Material
MI ITEM #04137672
MFR #PowerTwist A/4L/13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.28/mr

Specifications

Dimensions

  • Belting Length
    30 m
  • Minimum Pulley Diameter
    13.2 in
  • Section Size
    A/13
  • Top Width
    1/2 in

Details

  • Adjustable Link Type
    PowerTwist Plus®
  • Color
    "Red"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    A
  • Series
    PowerTwist Plus® V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    A/13

Overview

Mfr description
0418033 POWERTWIST DRIVE V-BELT A 30M
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought